Beli Pahat Bubut Carbide di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. Sumitomo Electric Holder Pahat Bubut PCBN
    Mulai

    Rp1.599.900

    Sumitomo Electric Holder Pahat Bubut PCBN
    atribut:
    • Cut Angle Kr (Degrees): 75
    • Hand: Left
    • Clamp System: Lever lock
    • Applicable Tip: Diamond 80 degrees
    • Tip Clearance Angle (Degrees): 0
  2. Sumitomo Electric Holder Pahat Bubut SCLC
    Mulai

    Rp1.499.900

    Sumitomo Electric Holder Pahat Bubut SCLC
    atribut:
    • Tip Clearance Angle (Degrees): 7
    • Applicable Tip: Diamond 80 degrees
    • Clamp System: Screw on
  3. Sumitomo Electric Holder Pahat Bubut ETGN
    Mulai

    Rp1.099.900

    Sumitomo Electric Holder Pahat Bubut ETGN
    atribut:
    • Tip Clearance Angle (Degrees): 0
    • Applicable Tip: Equilateral triangle 60 degrees
    • Clamp System: Pin lock
    • Cut Angle Kr (Degrees): 91
  4. Sumitomo Electric Holder Pahat Bubut PTFN
    Mulai

    Rp1.499.900

    Sumitomo Electric Holder Pahat Bubut PTFN
    atribut:
    • Cut Angle Kr (Degrees): 91
    • Clamp System: Lever lock
    • Applicable Tip: Equilateral triangle 60 degrees
    • Tip Clearance Angle (Degrees): 0
  5. KENNAMETAL Insert Bubut DIN Tips
    Rating:
    100% of 100
    (1)
    Mulai

    Rp169.900

  6. KRISBOW Mesin Bubut
    Mulai

    Rp83.999.900

    KRISBOW Mesin Bubut
    Deskripsi:
    KRISBOW menghadirkan Mesin Bubut dan saat ini tersedia di monotaro.id untuk menunjang kebutuhan Industri anda.
    atribut:
    • Distance Between Center (mm): 1000
  7. WIDIA Insert Bubut
    Mulai

    Rp1.799.900

    WIDIA Insert Bubut
    atribut:
    • SAP Material Number: 2020793
    • Grade: TN7525
    • Cutting Edges per Insert: 3
    • Insert IC Size (D) (mm): 9.525
    • Insert Cutting Length (L10) (mm): 16.498
    • Insert Thickness (s) (mm): 3.18
    • Average Chip Thickness (HM) (mm): 0.1
    • Corner Facet Length (BS) (mm): 1.4
  8. Mitsubishi Insert Bubut
    Mulai

    Rp999.900

    Mitsubishi Insert Bubut
    atribut:
    • Grade: VP15TF
    • Length D1 (mm): 2.95
    • Clearance Angle AN (°): 11
    • Cutting Edge Length (mm): 12
    • Thickness (S) (mm): 3.6
    • Corner Radius (RE) (mm): 0.8
    • Material: Carbide
    • Material Application: Cast Iron, Stainless Steel, Steel
  9. LEXEES Holder Bubut Eksternal Lathe Turning Tool
    Mulai

    Rp239.900

    LEXEES Holder Bubut Eksternal Lathe Turning Tool
    atribut:
    • Material: Steel
    • Suitable For: CNMG1204
  10. WIDIA Insert Bubut Face Mill
    Mulai

    Rp5.199.900

    WIDIA Insert Bubut Face Mill
    atribut:
    • SAP Material Number: 3037596
    • Grade: TN6540
    • Cutting Edges per Insert: 12
    • Insert IC Size (D) (mm): 15.88
    • Insert Cutting Length (L10) (mm): 8.58
    • Insert Thickness (s) (mm): 5.56
    • Average Chip Thickness (HM) (mm): 0.1
    • Corner Facet Length (BS) (mm): 1.8
    • Corner Radius (Rε) (mm): 1.2
  11. OSG Carbide End Mill
    Mulai

    Rp2.099.900

    OSG Carbide End Mill
    atribut:
    • Total Length: 80mm
    • Blade length: 33.0mm
    • Shank Diameter: 12mm
    • Blade Diameter: 11mm
    • Effective Length: 36.3mm
    • Material: Cemented Carbide
    • EDP No.: 3182510
  12. OSG Carbide End Mill
    Mulai

    Rp399.900

    OSG Carbide End Mill
    Deskripsi:
    WXL coating with high hardness and high lubrication. Works on wide range of materials, regular steels, Copper alloys, Recommended with lubrcations or dry milling.
    atribut:
    • Material: Cemented carbide
    • Number of Blades: 4
    • Type: WXL-EMS
  13. Sherwood Carbide End Mill 4Flute Standard
    Mulai

    Rp349.900

    Sherwood Carbide End Mill 4Flute Standard
    Deskripsi:
    Regular Series For optimum performance and maximum swarf removal when plunging, slotting and routing in light alloys, brass, aluminium, non-ferrous and other soft materials. Manufactured to USCTi Standards. Available in 2 flute for maximum swarf clearance, 4 flute for maximum rigidity and 3 flute offers a combination of the advantages achieved with 2 and 4. Metric Tolerances Diameter: Over 1.00 ~up to 6.00. Tolerance: +0.000, -0.050 Diameter: Over 6.00 ~ up to 25.00. Tolerance: +0.000, -0.080
    atribut:
    • Standards Met: ANSI
    • Number of Flutes: 4
    • Finish/Coating: Bright
    • Coolant Delivery: External
    • Material: Solid Carbide
    • Helix Angle: 30 Degree
    • Plunge Type: Centre Cutting
    • Flute Type: Helical
    • Cutting Direction: Right Hand
    • Shank type: Plain Round
  14. GESAC Carbide End Mill 4F
    Mulai

    Rp98.900

    GESAC Carbide End Mill 4F
    Deskripsi:
    Carbide Endmill, 4 Flute Standard Length.
    atribut:
    • Product Group: Square Endmill
    • Number of Flutes: 4 Flute
    • Material: Carbide
    • Coating: AlTiN
    • Work Material: Hardened Steel
    • Applications: Side Milling
    • Helix Angle (°): 45
  15. KENNAMETAL HP Carbide Tap Blind Hole Inch
    Mulai

    Rp5.499.900

    KENNAMETAL HP Carbide Tap Blind Hole Inch
    Deskripsi:
    Beyond Solid Carbide Spiral-Flute Taps - Blind Holes
    atribut:
    • Grade: KC7542
    • Thread Tolerance Class ANSI: 3BX
  16. KENNAMETAL HP Carbide Tap Thru Hole Inch
    Mulai

    Rp7.899.900

    KENNAMETAL HP Carbide Tap Thru Hole Inch
    Deskripsi:
    Beyond Solid Carbide Left-Hand Spiral-Flute, Right-Hand Cut Taps - Through Holes
    atribut:
    • Grade: KC7542
    • Thread Tolerance Class ANSI: 3BX
    • [Z] Number of Flutes: 4
Daftar Harga Pahat Bubut Carbide Terbaru March 2026
Sumitomo Electric Holder Pahat Bubut PCBNRp1.599.900
Sumitomo Electric Holder Pahat Bubut SCLCRp1.499.900
Sumitomo Electric Holder Pahat Bubut ETGNRp1.099.900
Sumitomo Electric Holder Pahat Bubut PTFNRp1.499.900
KENNAMETAL Insert Bubut DIN TipsRp169.900
Wipro Jangka Bubut Stelan LuarRp40.900
KRISBOW Mesin BubutRp83.999.900
WIDIA Insert BubutRp1.799.900
Mitsubishi Insert BubutRp999.900
KENNAMETAL Insert Bubut ISO TipsRp149.900

Data diperbarui pada 06/03/2026 (Harga belum termasuk PPN)